missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Graduated Measuring Pipettes
AR-GLAS™ construction. BLAUBRAND™ Graduated Measuring Pipettes are calibrated to contain (TC, In.)
96.00 €
Specifications
Calibrated | Yes |
---|---|
Calibration | To Contain |
Class | A |
Material | AR-GLAS |
Graduated | Yes |
Description
- AR-GLAS™ construction
- Class A, DE-M marking
- Error limits and sub-division according to DIN 12689
- Calibrated to contain (TC, In)
- All BLAUBRAND™ graduated pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
Yes | |
A | |
Yes | |
12/Pk. |
To Contain | |
AR-GLAS | |
Blue | |
360 mm |