Learn More
BRAND™ Blaubrand™ ETERNA Class A Borosilicate Glass Tall Form Measuring Cylinders
Constructed of borosilicate glass and complies with DIN EN ISO 4788 standards. BRAND™ Blaubrand™ ETERNA Class A Borosilicate Glass Tall Form Measuring Cylinders include integral spout and hexagonal glass base for stability. DE-M Marking amber stain graduations provide quick and easy volume assessment.
Brand: BRAND™ 32708
22.06 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Class A tall form measuing cylinder constructed of borosilicate glass
- Complies with DIN EN ISO 4788 standards
- Autoclavable
- Calibrated to contain (TC, In).
- With integral spout and hexagonal glass base for stability
- DE-M Marking amber stain graduations provide quick and easy volume assessment
- USP individual certificate or DAkkS calibration certificate available upon request

Specifications
DE-M Marking, amber stain graduations | |
To Contain | |
Round | |
A | |
±0.1 mL | |
Borosilicate Glass | |
Batch Certificate | |
Autoclavable |
Hexagonal | |
Amber | |
DIN EN ISO 4788 | |
140 mm | |
Graduated Measuring Cylinder | |
10 mL | |
0.2 mL | |
0.2mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.