missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microcentrifuge Tubes Without Screw Caps

Manufactured from polypropylene and complies with DIN EN 285 standards. BRAND™ Microcentrifuge Tubes Without Screw Caps are graduated with frosted marking area that allows for sample identification or other notations. Colored screw caps and cap inserts available for separate purchase.

Brand:  BRAND™ 780731

110.35 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.


 View more versions of this product

Product Code. 10304281

  • 139.00 € / Pack of 1000
Estimated Shipment: 23-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from polypropylene and complies with DIN EN 285 standards.
  • Graduated.
  • Frosted marking area allows for sample identification or other notations.
  • Operating range: -196°C to 121°C.
  • Autoclavable at 121°C (2 bar)
  • Colored screw caps and cap inserts available for separate purchase.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN EN 285
1.5 mL
Self-standing, conical bottom
–196 to 121°C
Yes
Autoclavable
Polypropylene
1000/Pk.
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers