missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes Without Screw Caps
Manufactured from polypropylene and complies with DIN EN 285 standards. BRAND™ Microcentrifuge Tubes Without Screw Caps are graduated with frosted marking area that allows for sample identification or other notations. Colored screw caps and cap inserts available for separate purchase.
139.00 €
Specifications
Certifications/Compliance | DIN EN 285 |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Temperature Range (Metric) | –196 to 121°C |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Format | Price | Quantity & Availability | ||||
10529701
|
BRAND™
780730 |
0.5 mL | Self-standing, conical bottom |
139.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10461013
|
BRAND™
780732 |
1.5 mL | Conical bottom |
139.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10304281
|
BRAND™
780731 |
1.5 mL | Self-standing, conical bottom |
139.00 €
Pack of 1000 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
10354371
|
BRAND™
780734 |
2 mL | Conical bottom |
139.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10539891
|
BRAND™
780733 |
2 mL | Self-standing, conical bottom |
139.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Manufactured from polypropylene and complies with DIN EN 285 standards.
- Graduated.
- Frosted marking area allows for sample identification or other notations.
- Operating range: -196°C to 121°C.
- Autoclavable at 121°C (2 bar)
- Colored screw caps and cap inserts available for separate purchase.
Specifications
DIN EN 285 | |
Polypropylene | |
Non-sterile |
Autoclavable | |
–196 to 121°C |