missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes Without Screw Caps
Manufactured from polypropylene and complies with DIN EN 285 standards. BRAND™ Microcentrifuge Tubes Without Screw Caps are graduated with frosted marking area that allows for sample identification or other notations. Colored screw caps and cap inserts available for separate purchase.
Brand: BRAND™ 780732
119.13 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from polypropylene and complies with DIN EN 285 standards.
- Graduated.
- Frosted marking area allows for sample identification or other notations.
- Operating range: -196°C to 121°C.
- Autoclavable at 121°C (2 bar)
- Colored screw caps and cap inserts available for separate purchase.
Specifications
DIN EN 285 | |
20,000 G | |
1.5 mL | |
Conical bottom | |
1000 | |
Non-sterile |
13 mm | |
Autoclavable | |
Polypropylene | |
44 mm | |
–196 to 121°C |