missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Glass Graduated Cylinders, Class A, USP, Certified

Class A, USP, certified graduated cylinders

Brand:  BRAND™ 32854

95.51 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 15358286

  • 119.60 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of low expansion coefficient, chemically resistant Borosilicate 3.3 glass
  • Available in all ISO sizes from 5 to 2000mL
  • Blue enamel print represents optimum combination on resistance and readability
  • Supplied with batch number and an accompanying USP batch certificate in original packaging
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Blue
DIN EN ISO 4788, USP
365 mm
Graduated Cylinder
500 mL
5 mL
To Contain
Round
A
±2 mL
Borosilicate Glass
USP Batch Certificate
5mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ BLAUBRAND™ Glass Graduated Cylinders, Class A, USP, Certified > 500mL; 5mL increments

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.