Learn More
Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask
Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.
Brand: Quickfit FR250/3S
121.31 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.
- Hgh quality Quickfit™ ground glass socket
- Comprehensive range of 46 flasks from 5mL to 10,000mL
- Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements

Specifications
ISO 1773, ISO 4797 | |
Borosilicate Glass | |
Short | |
Round |
250 mL | |
140 mm | |
24/29 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.