missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Counting Chambers, Neubauer Pattern, BLAUBRAND™, double ruling

BLAUBRAND™ quality. Outstanding measurement precision. 100% certified quality.

Brand:  BRAND™ 718620

83.35 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10450751

  • 84.40 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured according to DIN 12 847, including 2 haemacytometer cover glasses.
  • The ruling shows 9 large squares of 1 mm2 each.
  • The four large squares in the corners marked "L" for counting leucocytes are each subdivided into 16 squares with 0.25 mm sides.
  • The large square in the center is subdivided into 16 squares with 0.25 mm sides.
  • Each group square consists of 16 mini squares with 0.05 mm sides, each having an area of 0.0025 mm2.
  • The 5 group squares in the large central square are used for counting thrombocytes and erythrocytes.
  • Contrary to the more advanced Improved Neubauer counting chambers, the counting area of each group square is limited by the outer one of the triple boundary lines.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Counting Device
0.1mm
Counting leucocytes, thrombocytes and erythrocytes
1Each
DIN EN 285
With spring clips
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Counting Chambers, Neubauer Pattern, BLAUBRAND™, double ruling > With Spring Clips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.