missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ One-Mark Bulb Pipettes, with Certificate
Unique class AS volumetric pipettes made of Soda-lime glass with 1 marking and blue graduation. Delivered with individual conformity certificate.
46.30 € - 49.50 €
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 648 |
Class | AS |
Material | AR-GLAS |
Min. Flow Time | 5 sec. |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15801475
|
BRAND™
929703 |
2 mL |
46.30 €
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
10029529
|
BRAND™
929704 |
2.5 mL |
49.50 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
Description
- Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
- Blaubrand™ DIN EN ISO 648
- DE-M marking with batch number
- Graduations and inscriptions in highly contrasting blue enamel Calibrated to deliver (EX)
- All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
- Delivered with individual conformity certificate
Specifications
To Deliver | |
AS | |
5 sec. |
DIN EN ISO 648 | |
AR-GLAS | |
One-mark Bulb Pipet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title