missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ Soda Lime Glass Graduated Pipets

Manufactured from AR-GLAS™ Soda Lime Glass. BRAND™ Blaubrand™ Soda Lime Glass Graduated Pipets are DIN EN ISO 835 certified and calibrated to deliver.

Brand:  Brand™ 27713

85.93 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


Product Code. 11808271

  • 90.45 € / Pack of 12
Estimated Shipment: 23-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from AR-GLAS™ Soda Lime Glass
  • DIN EN ISO 835 certified
  • Type 3 (zero on top)
  • Calibrated to deliver (TD, Ex)
  • Waiting time: 5 seconds
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
DIN EN ISO 835
Soda Lime Glass
Blue
12 Pack
10 mL
Graduated Pipette
To Deliver
AS
Yes
0.1 mL
0.1 mL
360 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brand™ Blaubrand™ Soda Lime Glass Graduated Pipets > Capacity: 10mL; Orange

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.