missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Blue Graduated Glass Stopcock Titration Apparatus

For precise volumetric analysis in the laboratory.

Brand:  Hirschmann™ 3540160

 View more versions of this product

Product Code. 10248450

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Class AS
  • Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
  • Blue graduation marks
  • With Schellbach stripes for enhanced legibility
  • Lateral glass stopcock
  • With dated batch identification
  • Main point ring graduation
  • Available with or without 2000 mL clear glass storage bottle
  • Acc. to DIN EN ISO 385
Specifications

Specifications

10 mL
Glass
2000 mL Clear Glass Storage Bottle
Lateral
±0.02 mL
Class AS
500 mm
0.02 mL
Blue
Glass
Titration Apparatus
DIN EN ISO 385
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers