missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Blue Graduated Glass Stopcock Titration Apparatus
For precise volumetric analysis in the laboratory.
281.00 € - 309.00 €
Specifications
Length (Metric) | 500 mm |
---|---|
Material | Glass |
Scale | Blue |
Stopcock | Lateral |
Type | Titration Apparatus |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
10708811
|
Hirschmann™
354017060 |
25 mL | Out Bottle |
281.00 €
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
10110761
|
Hirschmann™
354017560 |
50 mL | Out Bottle |
281.00 €
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
10248450
|
Hirschmann™
3540160 |
10 mL | 2000 mL Clear Glass Storage Bottle |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10528842
|
Hirschmann™
3540175 |
50 mL | 2000 mL Clear Glass Storage Bottle |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Class AS
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- Blue graduation marks
- With Schellbach stripes for enhanced legibility
- Lateral glass stopcock
- With dated batch identification
- Main point ring graduation
- Available with or without 2000 mL clear glass storage bottle
- Acc. to DIN EN ISO 385
Specifications
500 mm | |
Blue | |
Titration Apparatus | |
DIN EN ISO 385 |
Glass | |
Lateral | |
Class AS |