missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51 Label Printer
With built-in Bluetooth™ technology for wireless printing.
Brand: Brady™ 710898
451.25 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
- Design and print labels with Android phone Brady mobile app
- With 300 DPI print head
- Prints labels up to 38.1mm wide
- Prints on continuous and die-cut materials
- With built-in cutter
- Includes full QWERTY keyboard
Specifications
Label Printer | |
255 mm | |
255 mm | |
90 x 155 x 255 mm | |
BMP51 Label Printer - UK | |
Danish, Dutch, English, Finnish, French, German, Italian, Norwegian (Bokmål), Portuguese, Spanish, Swedish | |
25.4 mm/sec. | |
LabelMark, CodeSoft | |
Wire and Cable Marking; Patch Panel Identification; Control Panel and Component Marking; Terminal Block Marking; Voice and Data Communication; Electrical Component Marking; General & Industrial Marking; Laboratory Identification | |
UK Plug |
Monocolor LCD | |
155 mm | |
90 mm | |
Monochrome | |
Rechargeable Lithium Ion Battery, USB Cable, AC adaptor with power cord, Product CD, Brady Printer Drivers CD, Quick Start Guide, a Bluetooth network card and cartridge | |
48 MB - up to 25,000 labels | |
300 dpi | |
USB, Bluetooth. Optional: Ethernet, WiFi | |
1 Ea. |