missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51 Label Printer
With built-in Bluetooth™ technology for wireless printing.
489.00 € - 980.18 €
Specifications
Product Type | Label Printer |
---|---|
Display Type | Monocolor LCD |
Color Capability | Monochrome |
Languages | Danish, Dutch, English, Finnish, French, German, Italian, Norwegian (Bokmål), Portuguese, Spanish, Swedish |
Memory | 48 MB - up to 25,000 labels |
Product Code | Brand | Height (Metric) | Width (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Includes | Price | Quantity & Availability | |||
12709638
|
Brady™
710898 |
255 mm | 155 mm | Rechargeable Lithium Ion Battery, USB Cable, AC adaptor with power cord, Product CD, Brady Printer Drivers CD, Quick Start Guide, a Bluetooth network card and cartridge |
489.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12719638
|
Brady™
710900 |
36 mm | Full QWERTY keyboard, Lithium ion battery | N/A | |||||
Description
The BMP51 Label Maker has all the latest features for portable printing 'on the move', including a large display screen, easy-to-use label design apps, and a fast print speed. Users can carry this fully portable printer throughout the workplace to quickly and easily make labels 'on the go'. The BMP51 has a 300 dpi print head and prints at a speed of 1 inch per second. It can print on a variety of continuous and die-cut materials up to 1.5 in. wide. With a built-in cutter, easy top-loading cartridges, and two battery options, the BMP51 Label Maker is a powerful printer for on-the-job label making. The BMP51 also offers extensive connectivity and networking options via built-in Bluetooth™ technology or an optional wifi card, which allows wireless printing to the unit from a computer or Android phone.- Compact and versatile printers with built-in Bluetooth
- Allows accurate identification of laboratory samples
- Print small characters and 2D barcodes quickly and easily
- Can be used to print labels for cryo tubes, centrifuge tubes, wellplates, straws, slides, tissue cassettes and more
- Labels have been developed specifically for laboratory use and can withstand harsh environments including liquid nitrogen, freezers and autoclaves
- BMP51 - has QWERTY keyboard and USB and Bluetooth connections as standard
Specifications
Label Printer | |
Monochrome | |
48 MB - up to 25,000 labels | |
300 dpi |
Monocolor LCD | |
Danish, Dutch, English, Finnish, French, German, Italian, Norwegian (Bokmål), Portuguese, Spanish, Swedish | |
25.4 mm/sec. | |
USB, Bluetooth. Optional: Ethernet, WiFi |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title