missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51 Label Printer
With built-in Bluetooth™ technology for wireless printing.
Brand: Brady™ 710900
This item is not returnable.
View return policy
Description
- Design and print labels with Android phone with Brady mobile app
- With 300 DPI print head
- Prints labels up to 38.1mm wide
- Prints on continuous and die-cut materials
- With built-in cutter
- Prints labels up to 38.1mm wide
- Includes full QWERTY keyboard
Specifications
Label Printer | |
Thermal Transfer | |
38.1 mm W | |
Full QWERTY keyboard, Lithium ion battery | |
48 MB - up to 25,000 labels | |
300 dpi | |
USB, Bluetooth. Optional: Ethernet, WiFi |
Monocolor LCD | |
36 mm | |
Monochrome | |
Danish, Dutch, English, Finnish, French, German, Italian, Norwegian (Bokmål), Portuguese, Spanish, Swedish | |
25.4 mm/sec. | |
LabelMark | |
Lithium ion battery |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction