missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Maxi Propeller Stirrer Shaft, 1200 mm with 10 mm Diameter

PTFE-coated maxi propeller stirrer shafts with stainless steel core.

Brand:  Bohlender™ C392-42

Product Code. 17117084

  • 765.00 € / Each
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • PTFE-jacketed stainless steel shaft
  • Propeller completely made of PTFE
  • Three 45° angled blades
  • Universal chemical resistance since product is only exposed to PTFE
  • Chucking Diameter: 8 mm (0.31 in.)
Specifications

Specifications

0.39 in.
0.79 in.
47 in.
0.16 in.
5.5 in.
PTFE
10 mm
20 mm
1200 mm
4 mm
140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ BOLA™ Maxi Propeller Stirrer Shaft, 1200 mm with 10 mm Diameter > Maxi Propeller Stirrer Shafts; Coating: PTFE; Length (Metric): 1200 mm; Diameter (Metric) Shaft: 10 mm; Thickness (Metric): 4 mm; Width (Metric): 140 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.