missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Screw-in Tubing Connectors
Connect elastic tubing with these tubing connectors. BOLA PTFE Tubing Connectors feature universal chemical resistance and are vacuum suitable.
40.00 € - 109.00 €
Specifications
Certifications/Compliance | FDA |
---|---|
Autoclavable | Autoclavable |
Material | PTFE |
For Use With (Application) | Connecting Elastic Tubing |
Min. Operating Temperature (Metric) | -200°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
10680172
|
Bohlender™
D579-02 |
4.5mm O.D., 2.5mm I.D. |
47.00 €
Each |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
10480722
|
Bohlender™
D579-06 |
9mm O.D., 5.8mm I.D. |
48.00 €
Each |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
10748062
|
Bohlender™
D579-26 |
11mm O.D., 25mm I.D. |
40.00 €
Each |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
10378701
|
Bohlender™
D579-24 |
9mm O.D., 5mm I.D. |
109.00 €
Each |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
Description
- PTFE straight fitting
- One connector for elastic tubing (e.g. Viton, Tygon, silicone) and one screw-in thread (either NPT or G)
- Universal chemical resistance
- Product is only exposed to PTFE
Compliance
FDA
Specifications
FDA | |
PTFE | |
-200°C |
Autoclavable | |
Connecting Elastic Tubing | |
Straight |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ BOLA™ PTFE Screw-in Tubing Connectors