Learn More
DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes
Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.
Brand: DWK Life Sciences A616016001221
33.11 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.
- Round bottom
- Autoclavable
- Flanged rim

Specifications
DIN 12395 | |
Thickness: 1.1 to 1.2mm | |
Borosilicate Glass | |
Yes | |
16 mm |
Round Bottom, Flanged Collar | |
160 mm | |
100 Pack | |
Autoclavable | |
Reusable Test Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.