Learn More
Fisherbrand™ Borosilicate Glass Class A Graduated Cylinder
Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.
14.37 € - 147.68 €
Specifications
Base Type | Hexagonal |
---|---|
Class | Class A |
Type | Graduated Cylinder |
Scale Color | Blue |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||||
11577832
|
Fisherbrand™
FB55676 |
1000 mL | 10 mL |
147.68 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
||||||
11547832
|
Fisherbrand™
FB55673 |
100 mL | 1 mL |
48.98 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
||||||
11517832
|
Fisherbrand™
FB55670 |
10 mL | 0.2 mL |
32.92 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
||||||
12962320
|
Fisherbrand™
FS60022A-2000 |
2000 mL | 20 mL | N/A | N/A | N/A | |||||
11557832
|
Fisherbrand™
FB55674 |
250 mL | 2 mL |
65.26 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
||||||
11527832
|
Fisherbrand™
FB55671 |
25 mL | 0.5 mL |
35.10 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
||||||
11567832
|
Fisherbrand™
FB55675 |
500 mL | 5 mL |
119.60 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
||||||
11537832
|
Fisherbrand™
FB55672 |
50 mL | 1 mL |
43.26 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
||||||
12952310
|
Fisherbrand™
FS60022A-5 |
5 mL | 0.1 mL | N/A | N/A | N/A | |||||
Description
Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.
- DIN 12680 BS 604 ISO 4788
- Graduated in blue ceramic
- Hexagonal base
- Individual reorder code on each item
- Batch Certificate of Compliance' is downloadable
Specifications
Hexagonal | |
Graduated Cylinder | |
Borosilicate Glass | |
Blue Ceramic |
Class A | |
Blue | |
Conformity Certificate | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.