missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Borosilicate Glass Class A Square Volumetric Flask
Designed to take up less area and pack more closely on shelves and in refrigerators or other storage cabinets
Brand: Kimble Chase™ 28046-500
This item is not returnable.
View return policy
Description
- Square cross-section with a width less than the widest diameter of a typical round flask
- All sizes cover 25-35% less area than conventional flasks
- Due to the added glass weight and the square section, flasks also have greater stability
- Graduation ring is blasted on the neck
- Calibrated to contain
- Calibrated to deliver
- With a marking spot
- Standard Taper ground glass stopper is supplied with the flask
- Designed from ASTM Specification E288, Class A requirements
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications
Calibrated To Contain | |
500 mL | |
320 mm | |
Yes | |
Taper stopper |
ASTM Specification E288, Class A | |
Borosilicate Glass | |
1 | |
A | |
19 |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimble Chase™ Borosilicate Glass Class A Square Volumetric Flask > Capacity: 500mL; Height: 320mm; Stopper Number: 19
Spot an opportunity for improvement?Share a Content Correction