missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass Crystallizing Dish
Evaporate and crystallize substances in the laboratory using the Borosilicate Glass Crystallizing Dish without spout. his piece of laboratory glassware plays an important role in changing the properties of experimental substances. .
Brand: N/A No.174
Description
- Borosilicate Glass
- Flat bottom
- Without spout
- Capacity: 750mL
Specifications
Flat | |
Borosilicate Glass | |
Crystallizing Dish | |
130 mm |
750 mL | |
Round | |
75 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Borosilicate Glass Crystallizing Dish >
Spot an opportunity for improvement?Share a Content Correction