missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Graduated Glass dropping Funnels with Cone and PTFE Key

Has double graduated scale showing volume of liquid contained/delivered

Brand:  Pyrex 443340

77.07 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 11810341

  • 101.00 € / Each
Estimated Shipment: 21-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Has double graduated scale showing volume of liquid contained/delivered

  • Complies with ISO 4800
  • Has interchangeable PTFE key for grease free performance
  • Stem inside cone for easy fitting to Quickfit™ assemblies
  • Graduations in white enamel
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
ISO 4800
White enamel
2mL
Dropping Funnel
Borosilicate Glass
PTFE closure
Cone
19/26
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Borosilicate Graduated Glass dropping Funnels with Cone and PTFE Key > Capacity: 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.