Learn More
Pyrex™ Borosilicate Graduated Glass dropping Funnels with Cone and PTFE Key
Has double graduated scale showing volume of liquid contained/delivered
Brand: Pyrex 443333
76.43 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Has double graduated scale showing volume of liquid contained/delivered
- Complies with ISO 4800
- Has interchangeable PTFE key for grease free performance
- Stem inside cone for easy fitting to Quickfit™ assemblies
- Graduations in white enamel

Specifications
50 mL | |
ISO 4800 | |
White enamel | |
1mL | |
Dropping Funnel |
Borosilicate Glass | |
PTFE closure | |
Cone | |
19/26 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.