missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder with Stopper
Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.
Brand: Fisherbrand™ F261/D/2
This item is not returnable.
View return policy
Description
Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.
- Features: sturdy hexagonal base, blue ceramic markings, wide range of capacities
- Hexagonal Stopper: heavy duty blue polypropylene with tight fit for mixing
- Class B
- Complies: DIN 12680, BS 604, ISO 4788

Specifications
Hexagonal | |
BS 604, DIN 12680, ISO 4788 | |
Graduated Cylinder | |
25 mL | |
Blue Ceramic | |
Autoclavable |
Blue | |
Class B | |
Borosilicate Glass | |
Stopper | |
0.5 mL |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Borosilicate Glass Graduated Cylinder with Stopper > Capacity: 25mL; Graduations: 0.5mL
Spot an opportunity for improvement?Share a Content Correction