Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder with Stopper
Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.
19.54 € - 203.84 €
Specifications
Base Type | Hexagonal |
---|---|
Class | Class B |
Scale Color | Blue |
Material | Borosilicate Glass |
Includes | Stopper |
Product Code | Brand | Capacity (Metric) | Graduations | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Height (Metric) | Price | Quantity & Availability | |||||
12055645
|
Fisherbrand™
FB55235 |
1000 mL | 10 mL | 470 mm |
203.84 €
Pack of 2 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
11903365
|
Fisherbrand™
FB55229 |
100 mL | 1 mL | 260 mm |
83.15 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
|||||
12075645
|
Fisherbrand™
FB55231 |
250 mL | 2 mL | 335 mm |
108.00 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
|||||
11884263
|
Fisherbrand™
F261/D/2 |
25 mL | 0.5 mL | N/A | |||||||
11708265
|
Fisherbrand™
FB55233 |
500 mL | 5 mL | 390 mm |
158.62 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
|||||
12065645
|
Fisherbrand™
FB55227 |
50 mL | 1 mL | 200 mm |
67.90 €
Pack of 2 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
|||||
Description
Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.
- Features: sturdy hexagonal base, blue ceramic markings, wide range of capacities
- Hexagonal Stopper: heavy duty blue polypropylene with tight fit for mixing
- Class B
- Complies: DIN 12680, BS 604, ISO 4788
Specifications
Hexagonal | |
Blue | |
Stopper | |
Autoclavable |
Class B | |
Borosilicate Glass | |
Blue Ceramic |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.