missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Narrow Neck Laboratory Bottles
Brand: Fisherbrand™ FB33147OLD
This item is not returnable.
View return policy
Description
Graduated and supplied with blue polypropylene cap and pouring ring. ISO/GL 45 screw thread standard to all sizes, conforms to ISO R1115 and DIN 168.Chemically resistant and can be repeatedly sterilized to 140°C. Autoclavable, do not autoclave bottles with a tightly screwed cap.Specifications
1000 mL | |
Laboratory | |
10 Pack | |
Sterile | |
Blue | |
Narrow | |
Autoclavable | |
Narrow | |
Laboratory Bottle | |
GL 45 |
101mm | |
Borosilicate Glass | |
1000 x 10mL | |
Yes | |
Yes | |
Yes | |
Yes | |
230 mm | |
Polypropylene | |
101 mm |