missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Narrow Neck Laboratory Bottles
38.37 € - 41.51 €
Specifications
For Use With (Application) | Laboratory |
---|---|
Material | Borosilicate Glass |
No. per Pack | 10 Pack |
Sterility | Sterile |
Certified | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11738151
|
Fisherbrand™
FB33145OLD |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11982243
|
Fisherbrand™
FB33147OLD |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Graduated and supplied with blue polypropylene cap and pouring ring. ISO/GL 45 screw thread standard to all sizes, conforms to ISO R1115 and DIN 168.Chemically resistant and can be repeatedly sterilized to 140°C. Autoclavable, do not autoclave bottles with a tightly screwed cap.Specifications
Laboratory | |
10 Pack | |
Yes | |
Yes | |
Yes | |
Yes | |
Laboratory Bottle | |
GL 45 |
Borosilicate Glass | |
Sterile | |
Blue | |
Narrow | |
Autoclavable | |
Narrow | |
Polypropylene |