missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Potter-Elvehjem Homogenizers

Designed specifically to work with softer tissue. Fisherbrand™ Potter-Elvehjem Homogenizers are manufactured from durable borosilicate glass.

Brand:  Fisherbrand™ 22008F

 View more versions of this product

Product Code. 15301331

  • 82.45 € / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Fully autoclavable
  • Available in a range of capacities
  • Grinding Clearance Pestle and Mortar of 0.076 - 0.126mm
  • Manufactured using precision bore glass with a PTFE pestle
  • Supplied with a stainless steel rod for use with an electric motor
  • Optional stainless steel handle for manual grinding is available separately (Mfr. No. 20310)
Specifications

Specifications

0.076 - 0.126mm
15 mL
Homogenizers
250mm
Autoclavable
Borosilicate Glass
80mm
Stainless Steel