missing translation for 'onlineSavingsMsg'
Learn More
Cole-Parmer™ Borosilicate Glass Tempering Beaker Product Code.: 15315841
Estimated Shipment: 05-06-2025
to see stock.
Add to basket

Cole-Parmer™ Borosilicate Glass Tempering Beaker

Product Code. 15315841 Shop All Cole-Parmer Products
2000 mL
Click to view available options
Capacity (Metric):
2000 mL
This item is not returnable. View return policy

Product Code. 15315841

Brand: Cole-Parmer™ 0377330

Estimated Shipment: 05-06-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Maintain constant sample temperatures with this glass beaker

  • Glass tempering beaker
  • Liquid-jacketed borosilicate glass vessels have double-walled casing for circulating cold or warm tempering fluid
  • Tubing connectors measure 1.5 x 0.5 in. (L x O.D.)
  • Connect a constant temperature circulator to maintain sample temperatures

Specifications

Capacity (English) 64 oz.
Color Clear
Diameter (English) Outer 5.1 in.
Diameter (English)Top 4.25 in.
Diameter (Metric) Outer 13 cm
Diameter (Metric)Top 112 mm
Capacity (Metric) 2000 mL
Material Borosilicate Glass
For Use With (Equipment) 12.7 ID. Tubing
Graduation Range 100 mL Intervals
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Label Type White Write-On
Temperature (English) Max. Operating 572°F
Temperature (Metric) Max. Operating 300°C
Type Glass Tempering Beaker
Width (English) 7.91 in.
Width (Metric) 20.1 cm
Graduated Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Borosilicate Glass Tempering Beaker >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.