missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Clear Boston Round Bottles
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Custom Cleaned Clear Boston Round Bottles are manufactured from clear soda glass.
35.35 € - 103.00 €
Specifications
Cleaning Procedure | USP purified Water |
---|---|
Color | Clear |
Material | Soda Lime Glass |
Closure Color | White |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13137664
|
Fisherbrand™
02912009 |
30 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11764289
|
Fisherbrand™
02912010 |
60 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13164634
|
Fisherbrand™
02912012 |
250 mL |
35.35 €
Pack of 12 |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
13157474
|
Fisherbrand™
02912013 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11774289
|
Fisherbrand™
02912014 |
1000 mL |
103.00 €
Pack of 12 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
Description
- Narrow mouth
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
USP purified Water | |
Soda Lime Glass | |
Yes | |
Round | |
Polyethylene | |
Screw Cap |
Clear | |
White | |
Narrow | |
Boston Round Bottle | |
PTFE |