missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Bottle Top Dispenser 520 Model
574.00 € - 723.00 €
Specifications
Product Type | Bottletop Dispenser |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | EN ISO 8655 |
Includes | Ground Glass plunger |
Model | 525 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
13538290
|
Socorex™
525.025 |
2.5 to 25 mL |
574.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
13558290
|
Socorex™
525.050 |
5 to 50 mL |
631.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
13548290
|
Socorex™
525.100 |
10 to 100 mL |
723.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
Specifications
Bottletop Dispenser | |
EN ISO 8655 | |
525 |
Autoclavable | |
Ground Glass plunger |