missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Box Top Parafilm Dispensers

Simply place the dispenser on top of the Parafilm and pull the sealing film through.

Brand:  Heathrow Scientific 120667

 View more versions of this product

Product Code. 17802809

  • 31.72 € / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These versatile parafilm cutters are designed to fit both 2 in. and 4 in. rolls of parafilm for maximum flexibility. These innovative dispensers features an integrated safety razor that slides smoothly to create a clean cut every time, eliminating the need for scissors and ensuring your fingertips remain safe. They are made out of ABS plastic that is easy to clean, and come in a variety of different colors.

  • Fits Multiple Sizes of Parafilm: Accommodates both 2 in. and 4 in. rolls, offering flexibility for various applications
  • Integrated Safety Razor: Designed with an integrated safety razor that slides smoothly, creating a clean cut every time
  • Durable and Easy to Clean: Made of ABS plastic, ensuring the cutter is easy to clean and maintain
  • Reliable Consistency: Provides a consistent, clean cut every time
  • Completely Safe: Cuts parafilm without providing any harm to your fingertips
  • Two Safety Blades Included: Comes with two safety blades for long-lasting use
  • Variety of Colors: Available in a range of colors to suit your preference
Specifications

Specifications

Parafilm Dispenser
12.3 x 17.2 x 9.9 cm
ABS
1
Blue
Parafilm
Freestanding
Top Loading
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heathrow Scientific Box Top Parafilm Dispensers > Blue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.