missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges

Ribbon and label materials in one cartridge

Brand:  Brady™ 143341

 View more versions of this product

Product Code. 15591454

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Install or remove ribbon and label material in one easy step. Top-loading cartridge snaps into place for quick changes. Locking mechanism prevents labels from retracting into cartridge. For use with BMP™51, BMP™53 printers. Won't fade, smear, or fall off, so there is only need to label items once.

FreezerBondz™ Polyester

  • Can be applied to frosted, frozen, or room temperature vials and tubes without needing to overlap itself
  • Extremely thin for fitting in snug racks and centrifuges
  • Can be stored in liquid nitrogen or freezers and lasts in autoclaves and hot water baths
  • Roll of 180: 3.2W x 0.6cmH (1.25 x .25 in.)
  • Roll of 240: 1.3W x 1.3cmH (0.5 x 1.5 in.)
  • Color: Black on White
Nylon Cloth
  • Nylon cloth material with thick construction for easy handling, but highly conformable
  • Can be used on polypropylene in liquid nitrogen or freezer temperatures and lasts in autoclaves
  • Size: 1.3cm (0.5 in.)
  • Color: Black on Orange
Tamper-Resistant Vinyl
  • White vinyl material with matte finish and permanent adhesive
  • Tamper evident material fractures to show signs of product tampering and prevent one-piece label removal
  • Use caution when removing from liner as material is fragile
  • Used for rating and serial plates
  • Size: 1.3W x 2.5cmH (0.5 x 1 in.)
  • Color: Black on White
High Performance Polyester
  • Polyester label with moderate chemical resistance
  • Resists short term xylene exposure, DMSO, and ethanol
  • Can be used for basic slide identification
  • Size: 2.3W x 2.3cmH (0.90 x 0.90 in.)
  • Color: Black on White/Semiclear

Specifications

Specifications

Black
Nylon Cloth
0.5 in.
13 mm
Matte White
-40 to 194°F
UL, CSA, DIN VDE 0472 Part 815, ASTM D
1 Roll
BMP51 Label Printer, BMP53 Label Printer
0.0065 in.
13 mm
Permanent
80 lb./in.
-40°C to +90°C
Wiremarking and general labeling applications
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers