missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz II Polyester

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

Brand:  Brady™ 143323

 View more versions of this product

Product Code. 12652996

This item is not returnable. View return policy

Description

Description

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

  • Designed to “match” existing vial, slide, and well plate sizes
  • Holds up under tissue processing protocols and other extreme conditions
  • Readable and allow for easy bar coding and scanning
  • Color: Black on White
  • Material: Freezerbondz™ II Polyester
  • Printer Compatibility: BMP51, BMP53

Specifications

Specifications

White
Polyester
1 in.
0.0032 in.
Permanent
0.375 in. Dia. Vial top
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
BMP51 Label Printer, BMP53 Label Printer
0.37 in.
2.54 cm
0.375 x 1 in. with 0.375 in. Dia. vial top
White film with white thermal transfer printable topcoat
ASTM D
240/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers