missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz II Polyester
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
Specifications
Color | White |
---|---|
For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
Material | Polyester |
Adhesive Type | Permanent |
Finish | White film with white thermal transfer printable topcoat |
Product Code | Brand | Quantity | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Dimensions (L x W) | Price | Quantity & Availability | ||||
12764029
|
Brady™
143316 |
220/Pk. | 0.375 x 0.825 in. |
N/A
|
N/A | ||||
12632996
|
Brady™
M-82-492 |
240/Pk. | 0.375 x 0.375 in. |
N/A
|
N/A | ||||
12662996
|
Brady™
M-131-492 |
180/Pk. | 0.500 x 1 in. |
N/A
|
N/A | ||||
12692996
|
Brady™
143322 |
180/Pk. | 1 x 0.9 in. |
N/A
|
N/A | ||||
12603006
|
Brady™
143326 |
100/Pk. | 1.9 x 1 in. |
N/A
|
N/A | ||||
12682996
|
Brady™
143325 |
240/Pk. | 0.5 x 1 in. with 0.4375 in. Dia. vial top |
N/A
|
N/A | ||||
12652996
|
Brady™
143323 |
240/Pk. | 0.375 x 1 in. with 0.375 in. Dia. vial top |
N/A
|
N/A | ||||
12672996
|
Brady™
143324 |
240/Pk. | 0.5 x 1 in. with 0.375 in. Dia. vial top |
N/A
|
N/A | ||||
Description
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Designed to “match” existing vial, slide, and well plate sizes
- Holds up under tissue processing protocols and other extreme conditions
- Readable and allow for easy bar coding and scanning
- Color: Black on White
- Material: Freezerbondz™ II Polyester
- Printer Compatibility: BMP51, BMP53
Specifications
White | |
Polyester | |
White film with white thermal transfer printable topcoat | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |
BMP51 Label Printer, BMP53 Label Printer | |
Permanent | |
ASTM D |