missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz Polyester

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

Brand:  Brady™ 143312

 View more versions of this product

Product Code. 12642976

  • 93.15 € / Each
Estimated Shipment: 22-11-2024
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

  • Designed to “match” existing vial, slide, and well plate sizes
  • Holds up under tissue processing protocols and other extreme conditions
  • Readable and allow for easy bar coding and scanning
  • Color: Black on White
  • Material Type: Polyester
  • Material Description: Freezerbondz™ Polyester
  • Printer Compatibility: BMP51, BMP53
Specifications

Specifications

White
Polyester
31.75 mm
9.5 mm
0.053 mm
Permanent
White film with Matte white thermal transfer printable coated ink
-196°C to +130 °C
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
BMP51 Label Printer, BMP53 Label Printer
1.25 in.
0.37 in.
0.0021 in.
9.53 x 31.75 mm
BMP51/53 FreezerBondz Labelmaker Labels
Rectangle
ASTM D
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers