missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz Polyester
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
78.60 € - 93.15 €
Specifications
For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
---|---|
Material | Polyester |
Thickness (English) | 0.0021 in. |
Adhesive Type | Permanent |
Finish | White film with Matte white thermal transfer printable coated ink |
Product Code | Brand | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | |||
12622976
|
Brady™
143310 |
0.6 in. | 15.20 mm | 1.8 in. | N/A | ||||
12632976
|
Brady™
143311 |
1 in. | 2.54 cm | 1.75 in. | N/A | ||||
12794019
|
Brady™
143309 |
0.5 in. | 12.70 mm | 1.65 in. | N/A | ||||
12734029
|
Brady™
143313 |
1.5 in. | 3.81 cm | 2.2 in. | N/A | ||||
12642976
|
Brady™
143312 |
0.37 in. | 9.5 mm | 1.25 in. |
93.15 €
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
12744029
|
Brady™
143314 |
1.5 in. | 3.81 cm | 3.75 in. | N/A | ||||
Description
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Designed to “match” existing vial, slide, and well plate sizes
- Holds up under tissue processing protocols and other extreme conditions
- Readable and allow for easy bar coding and scanning
- Color: Black on White
- Material Type: Polyester
- Material Description: Freezerbondz™ Polyester
- Printer Compatibility: BMP51, BMP53
Specifications
BMP51 Label Printer, BMP53 Label Printer | |
0.0021 in. | |
White film with Matte white thermal transfer printable coated ink | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |
Polyester | |
Permanent | |
ASTM D | |
1 Ea. |