missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz II Polyester Laboratory Labels B490
FreezerBondz II Matte White Polyester Laboratory Labels are durable polyester markers designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
130.00 € - 102500.00 €
Specifications
Color | White |
---|---|
Material | Polyester |
Sterility | Non-sterile |
For Use With (Equipment) | BBP™33 Printer |
Thickness (English) | 0.0021 in. |
Product Code | Brand | Quantity | For Use With (Equipment) | Height (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | For Use With (Equipment) | Height (English) | Width (English) | Price | Quantity & Availability | ||
17878363
|
Brady™
142938 |
1650/Pk. | BBP™33 Printer | 0.5 in. | 0.9 in. |
102500.00 €
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15868821
|
Brady™
143089 |
1500/Pk. | BBP™33 Printer | 0.6 in. | 1.6 in. |
150.00 €
1 roll |
In Stock
Log in to see stock. |
||
15313744
|
Brady™
142893 |
1500/Pk. | BBP™33 Printer | 1.25 in. | 0.3 in. |
130.00 €
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- White polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Brady Series R4300 ribbon is recommended
Specifications
White | |
Non-sterile | |
0.0021 in. |
Polyester | |
BBP™33 Printer |