Learn More
Brady™ Freezerbondz Polyester (B-490) LABXPERT™ Labels
Identification label for frozen surfaces including glass and polypropylene stored in liquid nitrogen
Brand: Brady™ 060903
Description
- Smooth surface label made of Freezerbondz Polyester
- Moisture resistant label with cold-weather performance
- Original Freezerbondz I label withstands extremely low temperatures
- For LABEXPERT™ printer (also fits in IDXPERT™ printer)
- Matte finish, black on white label
- Environment: Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen
- Available in different sizes and printable areas
- Printer compatibility: LABXPERT
Intended use of product is out of scope of the RoHS Directive
Specifications
FreezerBondz labels for the LABXPERT & IDXPERT Printers | |
Smooth | |
Matte | |
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification | |
450/Roll | |
1.25 x 0.375 in. | |
-196°C to +130 °C | |
31.75 mm |
Permanent Acrylic | |
Black, White | |
Polyester | |
LabXpert™ Printer | |
Rectangle | |
31.750 x 9.530 mm | |
0.053 mm | |
9.53 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.