missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Freezerbondz Polyester (B-490) LABXPERT™ Labels
Identification label for frozen surfaces including glass and polypropylene stored in liquid nitrogen
125.00 €
Specifications
Coating | Smooth |
---|---|
Color | Black, White |
Finish | Matte |
Material | Polyester |
For Use With (Equipment) | LabXpert™ Printer |
Product Code | Brand | Size (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Price | Quantity & Availability | ||||||
12809968
|
Brady™
060903 |
1.25 x 0.375 in. | N/A | N/A | N/A | |||||
Description
- Smooth surface label made of Freezerbondz Polyester
- Moisture resistant label with cold-weather performance
- Original Freezerbondz I label withstands extremely low temperatures
- For LABEXPERT™ printer (also fits in IDXPERT™ printer)
- Matte finish, black on white label
- Environment: Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen
- Available in different sizes and printable areas
- Printer compatibility: LABXPERT
Intended use of product is out of scope of the RoHS Directive
Specifications
Smooth | |
Matte | |
LabXpert™ Printer |
Black, White | |
Polyester |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Freezerbondz Polyester (B-490) LABXPERT™ Labels