missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Gate Valve Lockout Devices
Make locking out valves safe and easy
49.15 €
Specifications
Product Type | Gate Valve Lockout |
---|---|
Color | Red |
Material | Polypropylene |
For Use With (Application) | Make locking out valves safe and easy |
Temperature Range (English) | −20° to +80°F |
Description
- Two sizes to fit valve handles from 1 to 6 in. in diameter (2.54 to 15.2cm)
- Durable, nonadherent plastic resists chemicals, heat, and cold
- Stainless-steel hinge design adds strength and security
- Knockout feature accommodates OS&Y, or “rising stem” gate valves
- Accept all locks with up to 0.35 in. (0.9cm) shackle diameter and 0.75 in. (1.9cm) or greater vertical shackle clearance
Specifications
Gate Valve Lockout | |
Polypropylene | |
−20° to +80°F |
Red | |
Make locking out valves safe and easy | |
0° to 175°C |