missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Cartridge: Nylon Cloth, Round
Label Maker Cartridge: Round Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Brand: Brady™ 143346
This item is not returnable.
View return policy
Description
Label Maker Cartridge: Round Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Yellow | |
Nylon Cloth | |
0.165 mm | |
0.95 cm | |
Non-sterile | |
Matte White | |
80 lb./in. | |
-40°C to +90°C | |
Wiremarking and general labeling applications |
BMP51 Label Printer, BMP53 Label Printer | |
0.0065 in. | |
0.375 in. | |
Permanent | |
BMP51/53 Labelmaker Labels | |
Round | |
-40 to 194°F | |
UL, CSA, DIN VDE 0472 Part 815, ASTM D | |
1 Ea. |