missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Cartridge: Nylon Cloth, Round
Label Maker Cartridge: Round Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
45.90 € - 64.20 €
Specifications
For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
---|---|
Material | Nylon Cloth |
Thickness (English) | 0.0065 in. |
Adhesive Type | Permanent |
Sterility | Non-sterile |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Color | Price | Quantity & Availability | |||
12784039
|
Brady™
143340 |
0.375 in. | 0.95 cm | Orange | N/A | ||||
12704049
|
Brady™
143345 |
0.5 in. | 1.27 cm | Black | N/A | ||||
12714049
|
Brady™
143346 |
0.375 in. | 0.95 cm | Yellow | N/A | ||||
15111909
|
Brady™
143344 |
0.375 in. | 0.95 cm | White | N/A | ||||
15699926
|
Brady™
143343 |
0.5 in. | 0.95 cm | Red | N/A | ||||
Description
Label Maker Cartridge: Round Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
BMP51 Label Printer, BMP53 Label Printer | |
0.0065 in. | |
Non-sterile | |
80 lb./in. | |
-40°C to +90°C | |
Wiremarking and general labeling applications |
Nylon Cloth | |
Permanent | |
Matte White | |
-40 to 194°F | |
UL, CSA, DIN VDE 0472 Part 815, ASTM D |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title