missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels
Nylon cloth labels for thermal transfer printers
296.00 €
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | White |
Finish | Matte |
Format | Label |
Product Type | Slide Label |
Product Code | Brand | Quantity | Height (English) | Material | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Height (English) | Material | Width (English) | Price | Quantity & Availability | ||
12069857
|
Brady™
062365 |
3000/Pk. | 0.6 in. | Polyester | 1.625 in. |
296.00 €
1 roll |
In Stock
Log in to see stock. |
||
Description
- Feature StainerBondz™ super chemical resistant polyester
- B-481 material, coupled with R6410 series ribbon, will remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process
- No print removal, no label buckling, and no discoloration that would cause bar codes to become unreadable
- Permanent acrylic adhesive
- Label stays adhered to the slide
Specifications
Acrylic, Permanent | |
Matte | |
Slide Label |
White | |
Label |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title