missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Brain Models - includes 3B Smart Anatomy
Different separations of the brain expose different levels of detail and complexity.
POA
Specifications
Product Type | Anatomical and Cellular Model, Human Brain |
---|---|
Material | Vinyl |
Mounting | Molded Base |
Product Code | Brand | Includes | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
13163050
|
3B Scientific™
C17 |
Frontal with parietal lobes, temporal with occipital lobes, half of brain stem, half of cerebellum | 0.001 lb. | 0.0009 kg |
POA
Each |
N/A | |||
13113050
|
3B Scientific™
C15* |
Form fitting molded base | 1.54 lb. | 0.7 kg | |||||
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- Vinyl plastic models are nonbreakable and natural cast
- Rest on a form-fitting molded base
- Dimensions: 5 × 6 × 5 in. (12.7 × 15.2 × 12.7cm)
Two-Part Brain
- Median section divides brain into two sections
- Median section dissectible into two vertical halves
- Right half is dissectible into brain lobe and brain stem with occipital lobe
Eight-Part Brain
- Each median section is dissectible into frontal with parietal lobes, temporal with occipital lobes, half of cerebellum and half of brain stem
- Superb coloration highlights variety of brain systems
Specifications
Anatomical and Cellular Model, Human Brain | |
Vinyl | |
Molded Base |