missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Insert Strips With Inlet Opening System
Available with two membranes PC or PET membrane
Brand: BRAND™ 782861
290.76 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.05400kg
Description
- Sterile
- cellGrade™ plus surface
- With inlet channels that enables enables rapid, consistent changing of media, from submersion culture to air-lift culture
- Inlet channels enables adjustment of medium level without damage to tissue model
- Membrane material: PC or PET material for different optical requirements and cell visibility
- Multiple membrane pore sizes for different applications: 0.4μm, 1.0μm, 3.0μm, 8.0μm
- 12 strips/Pk. of four wells each
Applications:
Automated in vitro preparation of human tissues
Specifications
Polystyrene | |
cellGrade plus | |
8 μm | |
PC Membrane |
Sterile | |
Insert Strips with Inlet Opening System | |
12/Pk. |