missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Insert Strips With Inlet Opening System
Available with two membranes PC or PET membrane
308.00 € - 399.00 €
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Type | Insert Strips with Inlet Opening System |
Product Code | Brand | Supportive Membrane | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Supportive Membrane | Pore Size | Price | Quantity & Availability | ||||
15650617
|
BRAND™
782821 |
PC Membrane | 1 μm |
363.00 €
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
15387177
|
BRAND™
782861 |
PC Membrane | 8 μm |
363.00 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
15660607
|
BRAND™
782801 |
PC Membrane | 0.4 μm |
363.00 €
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
15610617
|
BRAND™
782811 |
PET | 0.4 μm |
363.00 €
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
15387257
|
BRAND™
782871 |
PET | 8 μm |
363.00 €
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
15650627
|
BRAND™
782841 |
PC Membrane | 3 μm |
363.00 €
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
15650647
|
BRAND™
782901 |
PC Membrane | 0.4 µm |
399.00 €
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
15670647
|
BRAND™
782911 |
PET | 0.4 μm | ||||||
Description
- Sterile
- cellGrade™ plus surface
- With inlet channels that enables enables rapid, consistent changing of media, from submersion culture to air-lift culture
- Inlet channels enables adjustment of medium level without damage to tissue model
- Membrane material: PC or PET material for different optical requirements and cell visibility
- Multiple membrane pore sizes for different applications: 0.4μm, 1.0μm, 3.0μm, 8.0μm
- 12 strips/Pk. of four wells each
Applications:
Automated in vitro preparation of human tissues
Specifications
Polystyrene | |
Sterile | |
Insert Strips with Inlet Opening System |