missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Cuvet Caps
Provides tight seal, allows storage of samples to -20°C.
Brand: BRAND™ 759241
14.20 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Round cuvette caps
- Fits ultra-micro cuvettes
- Provide tight seal
- Allows storage of samples to -20°
Specifications
Cuvet Cap | |
Single-use | |
100 Pack | |
Round |
Yellow | |
Polyethylene | |
Ultramicro UV Cuvet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction