missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Cuvet Caps

Provides tight seal, allows storage of samples to -20°C.

17.75 € - 18.55 €

Specifications

Type Cuvet Cap
Disposable Single-use
Material Polyethylene
Quantity 100 Pack
For Use With (Equipment) Ultramicro UV Cuvet
View More Specs

Products 4
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10139441
View Documents
BRAND™
759243
Orange
17.75 €
Pack of 100
In Stock
to see stock.
Add to basket
 
10476221
View Documents
BRAND™
759242
Green
17.75 €
Pack of 100
In Stock
to see stock.
Add to basket
 
10086751
View Documents
BRAND™
759240
Blue
18.55 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
10159441
View Documents
BRAND™
759241
Yellow
17.75 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

  • Round cuvette caps
  • Fits ultra-micro cuvettes
  • Provide tight seal
  • Allows storage of samples to -20°
Specifications

Specifications

Cuvet Cap
Polyethylene
Ultramicro UV Cuvet
Single-use
100 Pack
Round
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Cuvet Caps

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.