Learn More
BRAND™ Macro Pipet Controller
Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL. Macro Pipet Controller provides better airflow for effortless bellows compression. A single pipetting lever controls filling, meniscus setting, and discharge.
Brand: BRAND™ 26202
68.35 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL. BrandTech™ Macro Pipet Controller provides better airflow for effortless bellows compression. A single pipetting lever controls filling, meniscus setting, and discharge. Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system. Autoclavable at 121°C.
Ergonomic pipette controller features a unique valve system that provides better airflow for effortless bellows compression.
- Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL
- A single pipetting lever controls filling, meniscus setting, and discharge
- Convenient blow-out bulb above the lever permits accurate dispensing from blow-out pipets
- Easy-to-use controls and light weight (106g) reduces stress of repetitive pipetting
- Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system
- Silicone pipet adapter is replaceable
- Entire instrument is autoclavable at 121°C for 20 minutes
Order Info
- Choice of four colors
- Drain times suitable for Class A glassware
Specifications
Autoclavable | |
Serologic Pipette | |
0.1 to 200 mL | |
1 Each |
Blue | |
Pipet Controller | |
Serologic Pipettes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.